Product details
- 2078 Nm Minimum Torque
Specifications
Nominal Torque | 15330 ft lbs, 20785 NM |
Inch/Metric | Inch |
Reducer Size | 4 5/8 to 3 1/2 in |
Torque Wrench Series Compatibility | WX |
Torque [Min] | 2078 Nm, 1533 ft-lb |
Weight | 6.0 LB |
EAN or UPC | 662005134434 |