Product details
- 566 Nm Minimum Torque
Specifications
Torque [Min] | 566 Nm, 418 ft-lb |
Torque Wrench Series Compatibility | WX |
Inch/Metric | Inch or Metric |
Reducer Size | 2 3/16 to 1 5/8 in, 55 to 41 mm |
Nominal Torque | 4175 ft lbs, 5661 NM |
Weight | 1.1 LB |
EAN or UPC | 662005134588 |