Product details
- 566 Nm Minimum Torque
Specifications
Torque [Min] | 566 Nm, 418 ft-lb |
Nominal Torque | 4175 ft lbs, 5661 NM |
Inch/Metric | Inch or Metric |
Reducer Size | 2 3/4 to 2 3/8 in, 70 to 60 mm |
Torque Wrench Series Compatibility | WX |
Weight | 0.9 LB |
EAN or UPC | 662005134717 |