Product details
- WA Series
Specifications
Series | WA |
Usable Oil Capacity | 7.5 in3 @ 5000 psi, 122.9 cm3 @ 350 bar |
Operating Pressure [Max] | 5000 psi, 350 bar |
Weight | 9.0 LB |
EAN or UPC | 662005210442 |
Have an account? Sign in
Series | WA |
Usable Oil Capacity | 7.5 in3 @ 5000 psi, 122.9 cm3 @ 350 bar |
Operating Pressure [Max] | 5000 psi, 350 bar |
Weight | 9.0 LB |
EAN or UPC | 662005210442 |