Product details
- WFC Series
- 0.39 in Stroke
- 7.3 kN Capacity
Specifications
Operating Pressure [Max] | 5000 psi, 350 bar |
Mounting Style | Cartridge |
Oil Flow [Max] | 0.7 lpm, 40 in3/min |
Series | WFC |
Oil Capacity | 0.04 in3, 0.66 cm3 |
Stroke | 0.39 in, 9.9 mm |
Capacity | 7.3 kN |
Operating Pressure [Min] | 700 psi, 48 bar |
Weight | 1.2 LB |
EAN or UPC | 662005100972 |