Product details
- 0.5 in Stroke
Specifications
Operating Pressure [Min] | 150 psi, 40 bar |
Operating Pressure [Max] | 5000 psi, 350 bar |
Oil Capacity - Advance | 0.39 in3, 0.33 cm3 |
Cylinder Capacity [Max] | 49 kN |
Cylinder Capacity Advance [MAX] | 17.4 kN |
Plunger Type | Solid |
Material | Steel |
Collapsed Height | 3.75 in |
Stroke | 0.5 in, 12.7 mm |
Return Type | Single-Acting, Spring Return |
Series | WRT |
Cylinder Effective Area - Advance | 0.79 in2, 5.1 cm2 |
Weight | 0.0 LB |