Product details
- WSL - Work Support Series
- 0.38 in Stroke
Specifications
Series | WSL - Work Support |
Mounting Style | Lower Flange |
Stroke | 0.38 in |
Operating Pressure [Min] | 700 psi |
Oil Capacity | 0.06 in3 |
Operating Pressure [Max] | 5000 psi |
Oil Flow [Max] | 60 in3/min |
Weight | 1.7 LB |
EAN or UPC | 662005311453 |