Product details
- WSL - Work Support Series
- 0.54 in Stroke
Specifications
Operating Pressure [Max] | 5000 psi |
Mounting Style | Lower Flange |
Operating Pressure [Min] | 700 psi |
Oil Flow [Max] | 240 in3/min |
Oil Capacity | 0.24 in3 |
Series | WSL - Work Support |
Stroke | 0.54 in |
Weight | 7.1 LB |
EAN or UPC | 662005129348 |