Product details
- WSM Series
- 0.38 in Stroke
Specifications
Stroke | 0.38 in |
Operating Pressure [Max] | 5000 psi |
Mounting Style | Manifold Mount |
Oil Flow [Max] | 40 in3/min |
Operating Pressure [Min] | 700 psi |
Oil Capacity | 0.04 in3 |
Series | WSM |
Weight | 1.0 LB |
EAN or UPC | 662005311224 |