text.skipToContent text.skipToNavigation


XA-12

XVARI® Air Driven Hydraulic Pump

Item #100194919
each
    Shipment Options

Product details

  • Air Driven Hydraulic Pump
  • 3-Way, 3 Position
  • 122 in3
  • 15 in3/min @ 10,000 psi

features

  • Ergonomic design for less operator fatigue
  • Variable oil flow and fine metering for precise control
  • Higher oil flow for increased productivity
  • Closed hydraulic system prevents contamination and allows pump usage in any position
  • Pedal lock function for retract position
  • ATEX certified; includes ground screw for explosion protection
  • External adjustable pressure setting valve
  • 3-way, 3-position valve for single acting cylinders and tools

Specifications

Reservoir Capacity 122 in3
Has Gauge No
Flow 15 in3/min @ 10000 psi
Width 8.74 in
Air Inlet 1/4" NPTF
Length 13.82 in
Valve Function Advance/Hold/Retract
Port Type NPTF
Port 3/8 in
Air Supply Required 30 to 125 psi
Maximum Operating Pressure 10000 psi
Height 6.69 in
Valve Type 3-Way, 3 Position
Used With Single-Acting Cylinder
Weight 24.4 LB

You May Also Like