text.skipToContent text.skipToNavigation


ZA4204TXQR

ZA Series Air Hydraulic Pump

Item #100192431
Go To:

Specifications

Reservoir Capacity 1 gal
Has Gauge No
Flow 80 in3/min @ 10000 psi
Port Type NPTF
Port 1/2 in
Air Supply Required 60 to 100 psi
Maximum Operating Pressure 10000 psi
Valve Type 3-Way, 2 Position
Used With Single-Acting Cylinder
Reservoir Usable 1 gal
Weight 128.7 LB
EAN or UPC 662005133017

You May Also Like