text.skipToContent text.skipToNavigation


ZE3104DB

ZE Electric Pump

Item #100192449

Product details

  • 115 Volts
  • Single Phase
  • 1 gal Usable Oil Capacity
  • Electric Pump
  • w/Dump Valve

Specifications

Oil Capacity 1 gal
Oil Delivery @ 10000 PSI (Per minute) 40 in3
RPM 1750 rpm
Type Two Stage
Voltage Rating 115
HP 1 hp
Height 22.6 in
Length 25 in
Hertz 50/60 Hz
Max. Circuit Amp Rating 12
Width 10 1/2 in
Maximum Operating Pressure 10000 psi
Motor Size 1 hp
Valve Function Electric Solenoid
Pendant Voltage 15 VDC
Max. Circuit Amp @ 10,000 psi 10
Phase Single Phase
Minimum Circuit Amp N/A
Reservoir Usable 1 gal
Valve Type Dump
Weight 122.7 LB
EAN or UPC 662005130795

You May Also Like