Product details
- 50/60 Hz
- 115 Voltage
- 1.5 Hp Motor
- Single Phase
- 4-Way, 3-Position, Tandem Center Valve
features
- Features Z-Class high-efficiency pump design
- higher oil flow and by-pass pressure, cooler running and requires 18% less current draw than comparable pumps
- Totally enclosed, fan-cooled industrial electric motors supply extended life and stand up to harsh industrial environments
- Low-voltage pendant, on certain models, provides additional safety for the operator
- Multiple valve and reservoir configurations provide application specific models to match the most demanding industrial applications
- High-strength, molded electrical enclosure protects electronics, power supplies and LCD readout from harsh industrial environments
- LCD readout provides a number of diagnostic and readout capabilities never before offered on an industrial pump (included with electric valve models, optional on other models)
- IP54 Rating for superior dust and water protection
compliances
- CSA and CE compliant
Specifications
Reservoir Usable | 5 gal |
Minimum Circuit Amp | 23 A |
Flow At Rated Pressure [MAX] | 60 in3/min |
Type | Two Stage |
Usable Oil Capacity | 5 gal, 20 l |
Voltage | 115 V |
Motor HP | 1.5 Hp |
Pump Control | Manual Valve |
Output Flow Rate At 350 BAR | 1.0 l/min |
Height | 22 in |
Hz | 50/60 Hz |
Operating Pressure Range [MAX] | 10000 psi |
Reservoir Capacity | 1201 in3, 20000 cm3 |
Pendant Voltage | N/A |
Output Flow Rate At 700 PSI | 600 in3/min |
Valve Function | Advance, Hold, Retract |
Output Flow Rate At 10000 PSI | 60 in3/min |
Voltage Rating | 115 |
Valve Type | 4-Way, 3-Position, Tandem Center |
Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
Output Flow Rate At 7 BAR | 10.7 l/min |
Relief Valve Adjustment Range | 1000 to 10000 psi, 70 to 700 bar |
Duty | Extended |
Output Flow Rate At 5000 PSI | 62 in3/min |
Series | ZE |
Oil Capacity | 5 gal |
Length | 20 in |
Flow Rate At Ranges at Rated Pressure [MAX] | 60 to 119 in3/min |
Phase | 1 Ph |
Valve Model | VM43 |
Output Flow Rate At 50 BAR | 9.8 l/min |
Pump Operation | Tandem Center |
Sound Level | 75 dBa |
Output Flow Rate At 100 PSI | 650 in3/min |
Output Flow Rate At 700 BAR | 0.98 l/min |
RPM | 1750 rpm |
Motor RPM | 1750 rpm |
Valve Operation | Manual |
Operating Pressure [Max] | 10000 psi |
Hertz | 50/60 Hz |
Weight | 181.0 LB |
EAN or UPC | 662005130528 |