text.skipToContent text.skipToNavigation


ZE5320MG

ZE Electric Pump

Item #100192520
each

Product details

  • 208-240 Volts
  • Three Phase
  • 5 gal Usable Oil Capacity
  • Electric Pump
  • Manual

Specifications

Oil Capacity 5 gal
Oil Delivery @ 10000 PSI (Per minute) 120 in3
RPM 1750 rpm
Type Two Stage
Voltage Rating 208-240 V
HP 3 hp
Height 24.6 in
Length 27.9 in
Hertz 50/60 Hz
Max. Circuit Amp Rating 12
Width 19.7 in
Maximum Operating Pressure 10000 psi
Motor Size 3 hp
Valve Function Manual
Pendant Voltage N/A
Max. Circuit Amp @ 10,000 psi 10
Phase Three Phase
Minimum Circuit Amp N/A
Reservoir Usable 5 gal
Valve Type 3-Way, 2 Position
Weight 191.8 LB
EAN or UPC 662005131198

You May Also Like