Product details
- 50/60 Hz
- 208-240 Voltage
- 3 Hp Motor
- 3 Phase
- 3-Way, 3-Position, Tandem Center Valve
features
- Features Z-Class high-efficiency pump design
- higher oil flow and by-pass pressure, cooler running and requires 18% less current draw than comparable pumps
- Totally enclosed, fan-cooled industrial electric motors supply extended life and stand up to harsh industrial environments
- Low-voltage pendant, on certain models, provides additional safety for the operator
- Multiple valve and reservoir configurations provide application specific models to match the most demanding industrial applications
- High-strength, molded electrical enclosure protects electronics, power supplies and LCD readout from harsh industrial environments
- LCD readout provides a number of diagnostic and readout capabilities never before offered on an industrial pump (included with electric valve models, optional on other models)
- IP54 Rating for superior dust and water protection
Specifications
Duty | Extended |
RPM | 1750 rpm |
Height | 24.600 in |
Operating Pressure [Max] | 10000 psi |
Output Flow Rate At 50 BAR | 13.5 l/min |
Length | 27.900 in |
Minimum Circuit Amp | N/A |
Output Flow Rate At 10000 PSI | 120 in3/min |
Valve Operation | Solenoid |
Output Flow Rate At 100 PSI | 850 in3/min |
Maximum Operating Pressure | 10000 psi |
Flow Rate At Ranges at Rated Pressure [MAX] | 120 to 200 in3/min |
Soleniod Valve Voltage | 24 VDC |
Oil Capacity | 5 gal |
Sound Level | 75 dBa |
Operating Pressure Range [MAX] | 10000 psi |
Output Flow Rate At 7 BAR | 13.9 l/min |
Pump Control | Pendant |
Pendant Voltage | 15 VDC |
Output Flow Rate At 350 BAR | 2.0 l/min |
Series | ZE |
Motor Size | 3 hp |
Max. Circuit Amp Rating | 12 |
Pump Operation | Tandem Center |
Motor HP | 3 Hp |
Usable Oil Capacity | 5 gal, 20 l |
Hertz | 50/60 Hz |
Voltage Rating | 208-240 V |
Reservoir Usable | 5 gal |
Hz | 50/60 Hz |
Type | Two Stage |
Motor Electrical Specification | 208-240 V, 3 Ph, 50/60 Hz |
Motor RPM | 1750 rpm |
Voltage | 208-240 V |
Valve Type | 3-Way, 3-Position, Tandem Center |
Reservoir Capacity | 1201 in3, 20000 cm3 |
Flow At Rated Pressure [MAX] | 120 in3/min |
Relief Valve Adjustment Range | 1000 to 10000 psi, 70 to 700 bar |
Max. Circuit Amp @ 10,000 psi | 10 |
Valve Function | Advance, Hold, Retract |
Output Flow Rate At 700 BAR | 1.96 l/min |
Valve Model | VE33 |
Output Flow Rate At 5000 PSI | 123 in3/min |
Phase | 3 Ph |
Output Flow Rate At 700 PSI | 825 in3/min |
Weight | 213.9 LB |
EAN or UPC | 662005131310 |