Product details
- 3-Way, 2-Position Valve Type
- Single-Acting Action
- 208 to 240 V Voltage
- 7.5 hp HP
- 50/60 Hz HZ
features
- Features Z-Class high-efficiency pump design
- higher oil flow and by-pass pressure, cooler running and requires 18% less current draw than comparable pumps
- Totally enclosed, fan-cooled industrial electric motors supply extended life and stand up to harsh industrial environments
- Low-voltage pendant, on certain models, provides additional safety for the operator
- Multiple valve and reservoir configurations provide application specific models to match the most demanding industrial applications
- High-strength, molded electrical enclosure protects electronics, power supplies and LCD readout from harsh industrial environments
- LCD readout provides a number of diagnostic and readout capabilities never before offered on an industrial pump (included with electric valve models, optional on other models)
- IP54 Rating for superior dust and water protection
Specifications
Output Flow Rate At 7 BAR | 14.8 l/min |
Flow At Rated Pressure [MAX] | 200 in3/min |
Phase | Three Phase |
Motor Electrical Specification | 208-240 V, 3 Ph, 50/60 Hz |
Voltage | 208 to 240 V |
Operating Pressure Range [MAX] | 10000 psi |
Relief Valve Adjustment Range | 1000 to 10000 psi, 70 to 700 bar |
Output Flow Rate At 700 PSI | 890 in3/min |
Pump Control | Manual |
Valve Type | 3-Way, 2-Position |
Reservoir Capacity | 10000 cm3, 601 in3 |
Flow Rate At Ranges at Rated Pressure [MAX] | 120 to 200 in3/min |
Output Flow Rate At 10000 PSI | 200 in3/min |
Valve Function | Advance/Retract |
Valve Operation | Manual |
Output Flow Rate At 700 BAR | 3.27 l/min |
Output Flow Rate At 50 BAR | 14.6 l/min |
Valve Model | VM32 |
Operating Pressure [Max] | 10000 psi |
Output Flow Rate At 5000 PSI | 210 in3/min |
RPM | 3450 rpm |
Output Flow Rate At 100 PSI | 900 in3/min |
Output Flow Rate At 350 BAR | 3.4 l/min |
Weight | 198.9 LB |
EAN or UPC | 662005131419 |