Product details
- Single-Acting Cylinder Compatibility
Specifications
Flow At Rated Pressure [MAX] | 100 in3/min, 1.6 lpm |
Flow Rate [Max] | 119 in3/min, 1.95 lpm |
Valve Type | 3-Way, 3-Position, Tandem Center |
Reservoir Capacity | 578 in3, 10000 cm3 |
Weight | 138.9 LB |
EAN or UPC | 662005135219 |