Product details
- Double-Acting Cylinder Compatibility
Specifications
Valve Type | 4-Way, 3-Position, Tandem Center |
Reservoir Capacity | 1155 in3, 20000 cm3 |
Flow At Rated Pressure [MAX] | 100 in3/min, 1.6 lpm |
Flow Rate [Max] | 119 in3/min, 1.95 lpm |
Weight | 177.9 LB |
EAN or UPC | 662005135240 |