Skip to content Skip to navigation menu


16992

N-Ferno® Hand & Foot Warming Packs

Item #104757253
Pair
    Shipment Options

Product details

  • Toe Style Warms
  • Stay Warm Up To 5 Hours

features

  • To activate, just open the pack
  • All natural ingredients heat up when they contact oxygen
  • Seal from oxygen in Ziploc bag and reuse the next day

Specifications

Type Foot Warmer
Warmth Time 5 h
Weight 0.08 LB
EAN or UPC 720476169925
Close Compare List Open Compare List Toggle

Product Comparison