Product details
- Single Row Radial Bearing, 12 mm ID x 28 mm OD x 8 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- Metric series
- Conrad-type ball bearing
Specifications
Fillet Radius | 0.3 mm |
Contact Angle | 0° |
Bore Type | Round Bore |
Inch/Metric | Metric Bore |
Seal Type | Non-Contact Seals |
Limiting Speed - Oil | 26000 rpm |
Precision Level | Standard (ABEC 1) |
Ball Material | Steel |
Origin | Single Row Radial |
O.D. Type | Straight |
Seal Material | Metal |
Snap Ring | No Snap Ring |
Material | Steel |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
I.D. | 12 mm |
Cage Type | Metal |
No. in Set | Single Bearing |
Enclosure | Single Shield |
Bearing Type | Radial |
Capacity | Standard Capacity |
Inner Ring Width | 8 mm |
icNumber | 7696733 |
Cage Material | Steel |
O.D. | 28 mm |
Static Load Rating [Max] | 530 lbf |
Lubricant | Oil Preservative |
Precision | Standard |
Preload Level | None |
Rows of Balls | Single |
Outer Ring Width | 8 mm |
Radial Internal Clearance | C3 |
Pre Lubricant | None |
Dynamic Load Rating | 1140 lbf |
Locking Device | No Locking Device |
Limiting Speed - Grease | 26000 rpm |
Weight | 0.044 LB |
EAN or UPC | 4026677163523 |