Product details
- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
features
- Metric series
- Conrad-type ball bearing
Specifications
Inch/Metric | Metric |
Seal Type | Unsealed |
Capacity | Standard Capacity |
Cage Type | Plastic |
Ball Material | Steel |
Dynamic Load Rating | 31000 N |
Pre Lubricant | None |
No. in Set | Single Bearing |
Inner Ring Width | 19 mm |
Origin | Single Row Radial |
Seal Material | None |
Static Load Rating [Max] | 18200 N |
Precision | Medium |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Material | Steel |
Cage Material | Polyamide (Molded Nylon) |
Bearing Type | Deep Groove |
Cone Corner Radius | 1.1 mm |
Snap Ring | No Snap Ring |
Contact Angle | 0° |
Corner Radius [Min] | 1.1 mm |
O.D. | 85 mm |
Precision Level | Medium Precision (ABEC 3) |
Bore Type | Round Bore |
Preload Level | None |
Fillet Radius | 1.1 mm |
Width | 19.000 mm |
Locking Device | No Locking Device |
Lubricant | Oil Preservative |
Enclosure | Open |
I.D. | 45 mm |
Outer Ring Width | 19 mm |
Radial Internal Clearance | C3 |
Rows of Balls | Single |
O.D. Type | Straight |
Limiting Speed - Oil | 11600 rpm |
Weight | 0.89 LB |
EAN or UPC | 4012801071383 |