Product details
- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
features
- Metric series
- Conrad-type ball bearing
Specifications
Cone Corner Radius | 1.5 mm |
Corner Radius [Min] | 1.5 mm |
Pre Lubricant | None |
Rows of Balls | Single |
Limiting Speed - Oil | 9500 rpm |
Bearing Type | Deep Groove |
Seal Material | None |
Seal Type | Unsealed |
Static Load Rating [Max] | 31500 N |
Outer Ring Width | 25 mm |
Dynamic Load Rating | 56000 N |
Locking Device | No Locking Device |
Preload Level | None |
O.D. | 100 mm |
Enclosure | Open |
Radial Internal Clearance | C3 |
Cage Material | Polyamide (Molded Nylon) |
Origin | Single Row Radial |
Material | Steel |
Inner Ring Width | 25 mm |
Snap Ring | No Snap Ring |
Cage Type | Plastic |
Fillet Radius | 1.5 mm |
Precision Level | Medium Precision (ABEC 3) |
Contact Angle | 0° |
Lubricant | Oil Preservative |
Width | 25.000 mm |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
No. in Set | Single Bearing |
Precision | Medium |
Inch/Metric | Metric |
O.D. Type | Straight |
Ball Material | Steel |
Bore Type | Round Bore |
I.D. | 45 mm |
Capacity | Standard Capacity |
Weight | 1.849 LB |
EAN or UPC | 4012801165471 |