text.skipToContent text.skipToNavigation


FRM250/5

PILLOW BLOCK ACCESSORIES(SEALS)

Item #100000029
Go To:

Specifications

Limiting Speed 6700 rpm
O.D. 250 mm
Width 5 mm
Bore Dia. 238 mm
Weight 0.249 LB
Package Quantity 1.0 Piece
EAN or UPC 4012801169240

You May Also Like