text.skipToContent text.skipToNavigation


N320-E-M1-C3

Single Row Cylindrical Roller Bearing

Item #100000680
each
    Shipment Options

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Outer Ring - Straight
  • 100 mm x 215 mm x 47 mm
  • High Capacity
  • Brass / Bronze Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 100 mm
O.D. 215 mm
Width 47 mm
Bearing Design Removable Outer Ring – Straight
Radial Internal Clearance Specification Greater Than Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Brass/Bronze
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Radial Internal Clearance C3
No. of Rows 1
Limiting Speed - Grease 5000 rpm
Origin Cylindrical Radial
Weight 19.395 LB
EAN or UPC 4012801225298

You May Also Like