Product details
- Radial Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
features
- Locating bearing
- Can be dismantled
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Specifications
Dynamic Load Rating | 141000 N |
Origin | Cylindrical Radial |
Inch/Metric | Metric |
Limiting Speed | 6800 rpm |
Cage Type | Caged |
No. of Rows | 1 |
Cage Material | Polyamide (Molded Nylon) |
I.D. | 70 mm |
Bore Type | Round Bore, Metric Type |
Corner Radius [Min] | 1.5 mm |
Oil Hole | w/o Oil Hole |
Bearing Type | Radial |
End Type | Open End |
Tolerance | Iso Class 0 (RBEC 1) |
O.D. | 125 mm |
Bearing Design | Removable Inner Ring – Flanged |
Capacity | High Capacity |
Rows of Balls | Single |
Precision Ground | Yes |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Static Load Rating [Max] | 138000 N |
Enclosure | Open |
Radial Internal Clearance | C3 |
Weight | 2.601 LB |
EAN or UPC | 4012801227780 |