text.skipToContent text.skipToNavigation


NJ214-E-TVP2

Single Row Cylindrical Roller Bearing

Item #100000667
each

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Flanged
  • 70 mm x 125 mm x 24 mm
  • High Capacity
  • Polyamide Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 70 mm
O.D. 125 mm
Width 24 mm
Bearing Design Removable Inner Ring – Flanged
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Polyamide (Molded Nylon)
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Inner Ring O.D. 83 1/2 mm
Limiting Speed - Oil 5300 rpm
Radial Internal Clearance Normal
No. of Rows 1
Outer Race Roller Track Diameter 113.5 mm
Inner Ring HJ214E
Origin Cylindrical Radial
Weight 2.601 LB
EAN or UPC 4012801227773

You May Also Like