text.skipToContent text.skipToNavigation


NJ217-E-TVP2-C3

Single Row Cylindrical Roller Bearing

Item #100000671

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Flanged
  • 85 mm x 150 mm x 28 mm
  • High Capacity
  • Polyamide Cage

features

  • Locating bearing
  • Can be dismantled
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

Specifications

Bore Type Round Bore, Metric Type
I.D. 85 mm
O.D. 150 mm
Width 28 mm
Bearing Design Removable Inner Ring – Flanged
Radial Internal Clearance Specification Greater Than Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Polyamide (Molded Nylon)
Bore Dia. 85 mm
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Corner Radius [MIN] 2 mm
Static Load Rating [MAX] 194000 N
Dynamic Load Rating 194000 N
Radial Internal Clearance C3
No. of Rows 1
Origin Cylindrical Radial
Catalog Order Number MA100000671
Weight 4.298 LB
Package Quantity 1.0 Piece
EAN or UPC 4012801379113

You May Also Like