text.skipToContent text.skipToNavigation


NJ218-E-TVP2

Single Row Cylindrical Roller Bearing

Item #100000672
each

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Flanged
  • 90 mm x 160 mm x 30 mm
  • High Capacity
  • Polyamide Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 90 mm
O.D. 160 mm
Width 30 mm
Bearing Design Removable Inner Ring – Flanged
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Polyamide (Molded Nylon)
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Inner Ring O.D. 107 mm
Limiting Speed - Oil 4300 rpm
Radial Internal Clearance Normal
No. of Rows 1
Outer Race Roller Track Diameter 145 mm
Inner Ring HJ218E
Origin Cylindrical Radial
Weight 5.312 LB
EAN or UPC 4012801227902

You May Also Like