Product details
- Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
Specifications
Corner Radius [Min] | 1.1 mm |
O.D. | 62 mm |
Inner Ring | HJ2305E |
Rows of Balls | Single |
Inner Ring O.D. | 34 mm |
Outer Race Roller Track Diameter | 54 mm |
Enclosure | Open |
No. of Rows | 1 |
Bearing Type | Radial |
Inch/Metric | Metric |
Capacity | High Capacity |
Origin | Cylindrical Radial |
I.D. | 25 mm |
Cage Material | Polyamide (Molded Nylon) |
Bore Type | Round Bore, Metric Type |
Precision Ground | Yes |
Oil Hole | w/o Oil Hole |
Limiting Speed - Oil | 12000 rpm |
Bearing Design | Removable Inner Ring – Flanged |
End Type | Open End |
Tolerance | Iso Class 0 (RBEC 1) |
Dynamic Load Rating | 67000 N |
Radial Internal Clearance Specification | Normal Clearance |
Cage Type | Caged |
Limiting Speed | 14400 rpm |
Radial Internal Clearance | Normal |
Static Load Rating [Max] | 56000 N |
Weight | 0.782 LB |
EAN or UPC | 4012801176927 |