text.skipToContent text.skipToNavigation


NU1016-M1

Single Row Cylindrical Roller Bearing

Item #100000682
each

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Straight
  • 80 mm x 125 mm x 22 mm
  • Std Capacity
  • Brass / Bronze Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 80 mm
O.D. 125 mm
Width 22 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Brass/Bronze
Oil Hole w/o Oil Hole
Capacity Standard Capacity
Precision Ground Yes
Inner Ring O.D. 91 1/2 mm
Limiting Speed - Oil 9500 rpm
Radial Internal Clearance Normal
No. of Rows 1
Outer Race Roller Track Diameter 113.5 mm
Origin Cylindrical Radial
Weight 2.182 LB
EAN or UPC 4012801232555

You May Also Like