Product details
- Radial Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
features
- Locating bearing
- Can be dismantled
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Specifications
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance | C3 |
Origin | Cylindrical Radial |
O.D. | 120 mm |
Inch/Metric | Metric |
Corner Radius [Min] | 1.5 mm |
Cage Type | Caged |
Static Load Rating [Max] | 120000 N |
I.D. | 65 mm |
Oil Hole | w/o Oil Hole |
End Type | Open End |
Capacity | High Capacity |
Tolerance | Iso Class 0 (RBEC 1) |
Cage Material | Polyamide (Molded Nylon) |
Precision Ground | Yes |
Dynamic Load Rating | 128000 N |
Bearing Design | Removable Inner Ring – Straight |
Bearing Type | Radial |
Rows of Balls | Single |
Limiting Speed | 7100 rpm |
Enclosure | Open |
No. of Rows | 1 |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Weight | 2.292 LB |
EAN or UPC | 4012801179393 |