Product details
- Radial Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
features
- Locating bearing
- Can be dismantled
Specifications
I.D. | 75 mm |
Limiting Speed - Grease | 5300 rpm |
Outer Race Roller Track Diameter | 118.5 mm |
Rows of Balls | Single |
Origin | Cylindrical Radial |
Bearing Type | Radial |
O.D. | 130 mm |
Dynamic Load Rating | 155000 N |
Bearing Design | Removable Inner Ring – Straight |
Bore Type | Round Bore, Metric Type |
Oil Hole | w/o Oil Hole |
Tolerance | Iso Class 0 (RBEC 1) |
Inner Ring O.D. | 88.5 mm |
Precision Ground | Yes |
Static Load Rating [Max] | 157000 N |
Limiting Speed - Oil | 5300 rpm |
Radial Internal Clearance Specification | Normal Clearance |
End Type | Open End |
Capacity | High Capacity |
Inch/Metric | Metric |
Enclosure | Open |
Limiting Speed | 6500 rpm |
Radial Internal Clearance | Normal |
Cage Type | Caged |
Cage Material | Polyamide (Molded Nylon) |
Corner Radius [Min] | 1.5 mm |
No. of Rows | 1 |
Weight | 2.82 LB |
EAN or UPC | 4012801233279 |