Product details
- Radial Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
features
- Locating bearing
- Can be dismantled
Specifications
Cage Type | Caged |
Inch/Metric | Metric |
Capacity | High Capacity |
Cage Material | Brass/Bronze |
Enclosure | Open |
Origin | Cylindrical Radial |
Bearing Design | Removable Inner Ring – Straight |
Static Load Rating [Max] | 194000 N |
Radial Internal Clearance | C3 |
Tolerance | Iso Class 0 (RBEC 1) |
End Type | Open End |
Oil Hole | w/o Oil Hole |
Dynamic Load Rating | 194000 N |
Limiting Speed | 7200 rpm |
I.D. | 85 mm |
Rows of Balls | Single |
Bearing Type | Radial |
Bore Type | Round Bore, Metric Type |
Corner Radius [Min] | 2 mm |
Precision Ground | Yes |
O.D. | 150 mm |
No. of Rows | 1 |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Weight | 4.718 LB |
EAN or UPC | 4012801023757 |