text.skipToContent text.skipToNavigation


NU2226-E-M1-C3

Single Row Cylindrical Roller Bearing

Item #100000683

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Straight
  • 130 mm x 230 mm x 64 mm
  • High Capacity
  • Brass / Bronze Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 130 mm
O.D. 230 mm
Width 64 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Greater Than Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Brass/Bronze
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Radial Internal Clearance C3
No. of Rows 1
Origin Cylindrical Radial
Weight 24.971 LB
EAN or UPC 4012801396868

You May Also Like