text.skipToContent text.skipToNavigation


NU2226-E-TVP2

Single Row Cylindrical Roller Bearing

Item #100000684
each

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Straight
  • 130 mm x 230 mm x 64 mm
  • High Capacity
  • Polyamide Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 130 mm
O.D. 230 mm
Width 64 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Polyamide (Molded Nylon)
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Inner Ring O.D. 153 1/2 mm
Limiting Speed - Oil 3000 rpm
Radial Internal Clearance Normal
No. of Rows 1
Outer Race Roller Track Diameter 209.5 mm
Origin Cylindrical Radial
Weight 22.701 LB
EAN or UPC 4012801233910

You May Also Like