text.skipToContent text.skipToNavigation


NU2308-E-TVP2

Single Row Cylindrical Roller Bearing

Item #100000685

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Straight
  • 40 mm x 90 mm x 33 mm
  • High Capacity
  • Polyamide Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 40 mm
O.D. 90 mm
Width 33 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Polyamide (Molded Nylon)
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Inner Ring O.D. 52 mm
Limiting Speed - Oil 7500 rpm
Radial Internal Clearance Normal
No. of Rows 1
Outer Race Roller Track Diameter 80 mm
Origin Cylindrical Radial
Weight 2.087 LB
EAN or UPC 4012801234245

You May Also Like