Product details
- Radial Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
features
- Locating bearing
- Can be dismantled
Specifications
Tolerance | Iso Class 0 (RBEC 1) |
Rows of Balls | Single |
Corner Radius [Min] | 2 mm |
Bearing Type | Radial |
O.D. | 120 mm |
Limiting Speed | 7000 rpm |
No. of Rows | 1 |
Limiting Speed - Grease | 5600 rpm |
Enclosure | Open |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Dynamic Load Rating | 159000 N |
Inch/Metric | Metric |
Cage Material | Polyamide (Molded Nylon) |
I.D. | 55 mm |
Oil Hole | w/o Oil Hole |
Cage Type | Caged |
Bearing Design | Removable Inner Ring – Straight |
End Type | Open End |
Capacity | High Capacity |
Origin | Cylindrical Radial |
Precision Ground | Yes |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance | C3 |
Static Load Rating [Max] | 139000 N |
Weight | 3.262 LB |
EAN or UPC | 4012801022873 |