text.skipToContent text.skipToNavigation


NU318-E-M1-C3

Single Row Cylindrical Roller Bearing

Item #100000678
each

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Straight
  • 90 mm x 190 mm x 43 mm
  • High Capacity
  • Brass / Bronze Cage

features

  • Locating bearing
  • Can be dismantled

includes

  • Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 90 mm
O.D. 190 mm
Width 43 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Greater Than Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Brass/Bronze
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Static Load Rating [MAX] 78000 lbf
Dynamic Load Rating 71000 lbf
Limiting Speed - Oil 3400 rpm
Radial Internal Clearance C3
No. of Rows 1
Limiting Speed - Grease 3400 rpm
Origin Cylindrical Radial
Catalog Order Number MA100000678
Weight 6.0 KG
EAN or UPC 4012801235365

You May Also Like