text.skipToContent text.skipToNavigation


NU319-E-M1-C3

Single Row Cylindrical Roller Bearing

Item #100000679
each
    Shipment Options

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Straight
  • 95 mm x 200 mm x 45 mm
  • High Capacity
  • Brass / Bronze Cage

features

  • Locating bearing
  • Can be dismantled
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

Specifications

Bore Type Round Bore, Metric Type
I.D. 95 mm
O.D. 200 mm
Width 45 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Greater Than Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Brass/Bronze
Bore Dia. 95 mm
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Corner Radius [MIN] 3 mm
Static Load Rating [MAX] 380000 N
Dynamic Load Rating 390000 N
Radial Internal Clearance C3
No. of Rows 1
Origin Cylindrical Radial
Catalog Order Number MA100000679
Weight 15.715 LB
Package Quantity 1.0 Piece
EAN or UPC 4012801235402

Supporting Documents

You May Also Like