text.skipToContent text.skipToNavigation


NU322-E-M1-C3

Single Row Cylindrical Roller Bearing

Item #100000681
each
    Shipment Options

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Straight
  • 110 mm x 240 mm x 50 mm
  • High Capacity
  • Brass / Bronze Cage

features

  • Locating bearing
  • Can be dismantled

Specifications

Bore Type Round Bore, Metric Type
I.D. 110 mm
O.D. 240 mm
Width 50 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Greater Than Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Brass/Bronze
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Radial Internal Clearance C3
No. of Rows 1
Limiting Speed - Grease 3000 rpm
Origin Cylindrical Radial
Weight 26.246 LB
EAN or UPC 4012801235501

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison