Product details
- Radial Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
Specifications
Rows of Balls | Single |
Inch/Metric | Metric |
O.D. | 100 mm |
Corner Radius [Min] | 1.5 mm |
Limiting Speed | 8500 rpm |
I.D. | 45 mm |
Static Load Rating [Max] | 98000 N |
Dynamic Load Rating | 115000 N |
Cage Type | Caged |
Bearing Type | Radial |
Weight | 2.063 LB |
EAN or UPC | 4012801390347 |