text.skipToContent text.skipToNavigation


NUP309-E-TVP2

Single Row Cylindrical Roller Bearing

Item #100000675
each

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Two Piece
  • 45 mm x 100 mm x 25 mm
  • High Capacity
  • Polyamide Cage

Specifications

Bore Type Round Bore, Metric Type
I.D. 45 mm
O.D. 100 mm
Width 25 mm
Bearing Design Removable Inner Ring – Two Piece
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Polyamide (Molded Nylon)
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Inner Ring O.D. 58 1/2 mm
Limiting Speed - Oil 6700 rpm
Radial Internal Clearance Normal
No. of Rows 1
Outer Race Roller Track Diameter 88.5 mm
Origin Cylindrical Radial
Weight 2.063 LB
EAN or UPC 4012801180337

You May Also Like