Product details
- Round Cross Section
- 5/16 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
description
- Specifically designed to replace round profile rubber, urethane and leather belts with the same advantages as traditional PowerTwist Plus.
features
- Easy to install without dismantling drive system
- Can be made endless to required length by hand in seconds
- No tools or welders needed
- Typically nonmarking
- Resistant to extremes of temperature, water, oils, grease and common industrial chemicals and solvents
Specifications
Material | Polyester/Polyurethane |
No. of Ribs | 1 |
Cross Section Height | N/A |
Length | 25 ft |
Color | Red |
Cogged | No |
Package Type | 25 Foot Reel |
Pulley Dia. Range [Min] | 2 in |
Type | Linked |
Cross Section Width | 5/16 in |
Standard | RoHS compliant |
Temperature Range [Max] | 240 °F |
Style | Ground Round Belting |
Belt Cross Section Style | Round |
Temperature Range [Min] | -40 °F |
Weight | 0.044 LB |
EAN or UPC | 662345001359 |