Product details
- 2 7/8 in Shaft Diameter
- 3 7/8 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
features
- Patented Cam-Lock system to ensure proper, sustained fit
- True, noncontacting seal design that eliminates shaft scoring, drag, and frictional heat without the need of lubrication
- No bronze-to-bronze contact, which eliminates metal particles that can cause premature bearing failure
- Unitized construction will not come apart during installation
- Press-fit design ensures easy installation without the need for any tools
- Supports predictive maintenance programs and reduces unscheduled downtime
- No internal O-rings to wear out
compliances
- 0
Specifications
Lip Material | PTFE |
Misalignment Size | ± 0.02 in |
Shaft Dia. | 2.875 in |
Flange Length | 0.325 in |
Rotor/Stator Material | Bronze |
Inch/Metric | Inch |
Pressure Tolerance | Ambient |
Seal Type | Labyrinth |
Construction | Solid |
Temperature Range [Min] | -22 °F |
Unitizing Ring Material | Filled PTFE |
Style | Flanged |
Housing Bore | 3.875 in |
O-Ring Material | FKM |
Misalignment & Runout (In. @ Feet Per Minute) | ± 0.020 in (51 mm) |
Axial Motion | 0.025 in |
Temperature Range [Max] | 400 °F |
Surface Speed [Nom] | 12,000 ft/min |
Weight | 1.83 LB |
EAN or UPC | 717744570248 |