Product details
- 3/8 in Socket Drive Size
- 1/4 in Socket Size
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.
features
- Adapts Pass-Thru™ system for use with standard sockets
- Adapter features push-button for quick-release
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Enables a 3/8" Pass-Thru™ ratchet to use standard 1/4" sockets
Specifications
Inch/Metric | SAE |
Socket Size | 1/4 in |
Material | Alloy Steel |
Finish | Full Polish Chrome |
Tip Type | Pass-Thrua |
Magnetic | No |
Socket Drive Size | 1/4 in |
Weight | 0.09 LB |
EAN or UPC | 82171231063 |