Skip to content Skip to navigation menu
  • This part may be obsolete or discontinued but limited quantities may exist.


368079

Replacement Part for Serpentine Belt Tool Set

Item #102168453
each
    Shipment Options

Product details

  • 17 mm Socket Size

description

  • Changing a serpentine belt without the proper tool can be frustrating and time consuming. Save yourself time and effort with a tensioner tool kit, and rely on the quality workmanship and innovative design of GEARWRENCH to handle any vehicle’s unique access challenges. Use the wide range of attachments on the ratcheting wrench to easily reach and maneuver tensioners in almost any application.

features

  • Used in serpentine belt tool kit, numbers 3680 and 89000

Specifications

Type Socket
Socket Size 17 mm
Weight 0.065 LB
EAN or UPC 82171680793
Close Compare List Open Compare List Toggle

Product Comparison