Product details
- Ratcheting Tap and Die Drive Tool Set
- 5 Pieces
- Includes Ratcheting “T” Wrench, Tap Adapter, Hex Die Adapter and Sliding “T” for Adapters
description
- GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.
features
- Die adapter works on round and hex shaped dies
- Ratcheting T-handles wind dies with a 5° swing arc and have a reversing lever to eliminate hand-over-hand turning
- Twist Lock guide system reduces the “walk back” of the die guide and keeps the dies centered while cutting
- Die adapters work with the 3/8" drive Pass-Thru™ ratchet and socket system as well as socket accessories
- Auto-locking feature allow the tap adapters to be removed safely
- Ratcheting T-wrench works with GEARWRENCH Pass-Thru™ socket system
- Includes blow mold case for storage and organization
includes
- Tap and die ratcheting "T" wrench (3881)
- Small tap adapter (3882)
- Medium tap adapter (3883)
- Die adapter (3884)
- Sliding "T" for adapters
Specifications
No. of Pieces | 5 |
Weight | 2.65 LB |
EAN or UPC | 82171388040 |