Product details
- Diagonal Plier Type
- 5 1/8 in Overall Length
- 3/4 in Jaw Length
Specifications
Wire Cutter | Yes |
Jaw Length | 3/4 in |
Jaw Width | 0.687 in |
Overall Length | 5.125 in |
Plier Type | Diagonal |
Handle Material | Double Dip Cushion Grip |
Material | Alloy Steel |
Handle Color | Black |
Application | Repetition |
Edge Type | Standard |
Jaw Thickness | 3/8 in |
Weight | 0.0 LB |
EAN or UPC | 99575671739 |