Product details
- Thin Long Nose Pliers - Straight Jaw Plier Type
- 0.438 in Jaw Width
- 2.063 in Jaw Length
Specifications
Overall Length | 5.875 in |
Jaw Thickness | 1/4 in |
Handle Material | Double Dip Cushion Grip |
Handle Color | Black |
Plier Type | Thin Long Nose Pliers - Straight Jaw |
Jaw Length | 2.063 in |
Material | Alloy Steel |
Jaw Width | 0.438 in |
Weight | 0.0 LB |
EAN or UPC | 99575673573 |