Product details
- Non-Slip, Phillips® Tip
- #2 Tip Size
- 12 1/2 in Overall Length
- Alloy Steel Material
Specifications
Magnetic | No |
Blade Dia. | 0.235 in |
Tip Size | #2 |
Finish | Black Oxide |
Handle Material | Dual Material |
Blade Length | 8 in |
Tip Type | Phillips® |
Overall Length | 12.5 in |
Material | Alloy Steel |
Handle Type | Straight |
Handle Diameter | 1.28 in |
Handle Color | Black & Red |
Handle Length | 4.62 in |
Weight | 0.0 LB |
EAN or UPC | 99575800108 |